Zoro Homepage

Ruxton Single Handle Single-Hole Bathroom Faucet in Matte Brushed Gold

  • Mfr # VG01051MG

  • Zoro # G722575654


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Brushed Gold
Width
2 in
Color
Gold
Material
Brass
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01051MG
Zoro #
G722575654
UPC #
849922061795
Country of Origin
China

Dimensions

Width
2 in
Height
9 in
Length
8 in

Details

Finish
Matte Brushed Gold
Color
Gold
Material
Brass

Description

Elevate your bathroom's aesthetic with this sleek VIGO Ruxton 1-hole matte brushed gold bathroom sink faucet, designed to seamlessly blend style and functionality. The modern, squared spout reaches 6-in. from the base, providing ample space for comfortable handwashing and other tasks. Standing at an impressive 9-in. tall with a 2-in. diameter base, this faucet makes a bold statement without overwhelming your sink area. The hexagonal handle adds a touch of industrial chic, offering easy grip and precise water control. Crafted with premium materials and featuring a water-saving 1.2 GPM flow rate, this faucet combines eco-friendliness with luxurious performance. Its versatile design complements various bathroom styles, from contemporary to transitional, making it an ideal choice for home renovations or new constructions. Available in Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold finishes, this VIGO faucet allows you to personalize your bathroom's look while enjoying reliable, long-lasting quality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.