Zoro Homepage

Ruxton Single Handle Single-Hole Bathroom Vessel Faucet in Matte Black

  • Mfr # VG03033MB

  • Zoro # G422575664


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Finish
Matte Black
Height
12 in
Material
Brass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03033MB
Zoro #
G422575664
UPC #
849922061740
Country of Origin
China

Dimensions

Length
7 in
Height
12 in
Width
2 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

Elevate your bathroom's style with this elegant VIGO Ruxton 1-hole matte black vessel bathroom sink faucet, designed to make a lasting impression. Standing at a commanding 12-in. tall with a sleek 2-in. diameter, this faucet combines form and function seamlessly. The graceful curved spout extends 6-in., providing ample space for comfortable handwashing and daily grooming routines. Crafted with precision, its minimalist design features clean lines and a modern silhouette that complements a wide range of bathroom decor styles, from contemporary to transitional. The durable construction ensures long-lasting performance, while the smooth operation of the hexagonal handle adds a touch of sophistication. Whether you're renovating your master bathroom or updating a guest suite, this vessel sink faucet offers the perfect blend of luxury and practicality. Available in versatile finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, allowing you to customize your bathroom's look to perfection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.