Zoro Homepage

Satro Single Handle Single-Hole Bathroom Faucet in Matte Black

  • Mfr # VG01015MB

  • Zoro # G622575655


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2 in
Finish
Matte Black
Color
Black
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01015MB
Zoro #
G622575655
UPC #
849922010007
Country of Origin
China

Dimensions

Width
2 in
Length
7 in
Height
7 in

Details

Material
Brass
Finish
Matte Black
Color
Black

Description

Elevate your bathroom's aesthetic with the VIGO Satro 1-hole matte black bathroom sink faucet that exudes modern sophistication. This sleek single-handle faucet features a gracefully curved spout that extends 5-in. from the base, providing ample space for comfortable handwashing. Standing at 7-in. tall with a 2-in. diameter, this faucet makes a bold statement without overwhelming your sink area. The ergonomic lever handle offers smooth operation and precise temperature control, while the durable brass construction ensures long-lasting performance. The waterfall-inspired design creates a stunning visual effect as water cascades from the wide spout, adding a touch of luxury to your daily routine. Easy to install and maintain, this faucet is perfect for updating your bathroom's style. Available in a range of finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, this versatile faucet complements various decor styles from contemporary to transitional, making it an ideal choice for any bathroom renovation or new construction project.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.