Seville Single Handle Single-Hole Bathroom Vessel Faucet in Brushed Nickel

  • Mfr # VG03009BN

  • Zoro # G322575948


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Nickel
Width
2 in
Height
13 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03009BN
Zoro #
G322575948
UPC #
813775012167
Country of Origin
China

Dimensions

Width
2 in
Height
13 in
Length
6 in

Details

Finish
Brushed Nickel
Color
Nickel
Material
Brass

Description

Elevate your bathroom's aesthetic with this sleek VIGO Seville 1-hole brushed nickel vessel bathroom sink faucet, a perfect blend of form and function. Standing at an impressive 13-in. tall with a 5-in. spout reach, this faucet commands attention while providing ample space for daily tasks. The minimalist design features a slender 2-in. diameter body that transitions seamlessly into a gently curved spout, creating a harmonious flow that complements modern and traditional bathrooms alike. Crafted with precision, the faucet boasts a durable construction and a smooth operation that elevates your daily routine. The elegantly designed lever handle offers effortless temperature and flow control, while the aerator ensures a steady, splash-free stream. Whether you're washing your hands or preparing for your day, this faucet adds a touch of sophistication to your space. Available in versatile finishes including Brushed Nickel, Matte Black, and Matte Brushed Gold, this vessel bathroom sink faucet is the perfect centerpiece to tie your bathroom design together, creating a cohesive and luxurious atmosphere that your family and guests will admire.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.