Sottile Modern Blue Glass 18 in. L x 13 in. W x 4 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG07116

  • Zoro # G222575949


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Bowl Depth
13 in
Overall Height
4 in
Body Material
Glass
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07116
Zoro #
G222575949
UPC #
849922062044
Country of Origin
China

Dimensions

Overall Width
18 in
Bowl Depth
13 in
Overall Height
4 in

Details

Body Material
Glass
Color
Blue
Finish
Metallic
Item
Bathroom Sink

Description

VIGO Sottile glass bathroom vessel sink transforms your bathroom into a modern oasis. This stunning light blue finish sink combines artistic flair with practical functionality. Crafted from durable tempered glass, its sleek rectangular shape adds visual depth to your countertop. The smooth surface ensures easy cleaning, while its statement-making design elevates any bathroom decor. Versatile enough to pair with various faucet styles and countertops, this sink showcases VIGO's commitment to quality craftsmanship. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The light blue hue catches the light, creating a mesmerizing effect that draws the eye. VIGO's design team has carefully considered every aspect, from the gentle slope of the basin to the precise placement of the drain. This glass bathroom vessel sink isn't just functional; it's a conversation piece that adds sophistication to your space. Whether you're renovating or building new, this VIGO sink offers the perfect blend of style and durability for your modern bathroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.