Sottile Modern White Glass 18 in. L x 13 in. W x 4 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG07114

  • Zoro # G922575621


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Bowl Depth
13 in
Body Material
Glass
Color
White
Overall Height
4 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG07114
Zoro #
G922575621
UPC #
849922062020
Country of Origin
China

Dimensions

Bowl Depth
13 in
Overall Height
4 in
Overall Width
18 in

Details

Body Material
Glass
Item
Bathroom Sink
Color
White

Description

VIGO Sottile glass bathroom vessel sink transforms your bathroom into a stylish oasis. This white glass sink boasts a sleek, modern design that catches the eye and elevates any space. Crafted from durable tempered glass, it offers both beauty and long-lasting performance. The rectangular shape with softly curved edges creates a visually striking focal point, while the smooth surface adds depth and dimension. Easy to clean and maintain, this sink is perfect for busy households. It's more than just a functional fixture - it's a statement piece that showcases your refined taste. The versatile design pairs well with various faucet styles and countertop materials, allowing you to create your ideal bathroom look. VIGO's craftsmanship shines through in every detail, from the precise edges to the flawless finish. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. This glass bathroom vessel sink combines form and function, bringing a touch of luxury to your daily routine while standing up to everyday use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.