Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel 32 in. Single Bowl Undermount Workstation Kitchen Sink with Utility Tier Ledge

  • Mfr # VG3217K1

  • Zoro # G422576036


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Overall Width
32 in
Body Material
Stainless Steel
Overall Height
10 in
Bowl Depth
17 in
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG3217K1
Zoro #
G422576036
UPC #
849922062075
Country of Origin
China

Dimensions

Overall Width
32 in
Overall Height
10 in
Bowl Depth
17 in

Details

Body Material
Stainless Steel
Item
Kitchen Sink Set
Finish
Stainless
Includes
Black fiber wood cutting board, colander holder, stainless steel colander, silicone bottom grid, strainer, drain cover

Description

Taking kitchen design to unexpected levels, VIGO reimagines the stainless steel kitchen sink with The Hampton. Inspired by some of New York City’s most professional kitchens, The Hampton is an innovative single-bowl kitchen sink design that integrates a tier into its design, making it the perfect kitchen work station for meal prep, cooking and cleaning. Constructed with stainless steel, the Hampton provides lasting durability for performance. VIGO’s proprietary technology features work to ensure this kitchen sink delivers seamless installation and easy cleaning. Its smooth, seamless surface makes it the perfect match for any pull-down kitchen faucet or pull-out kitchen faucet. Elevate the functionality and convienence of your kitchen with a multifunctional kitchen workstation that gives you more space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.