Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sterling Single Handle Pull-Down Sprayer Kitchen Faucet in Stainless Steel

  • Mfr # VG02037ST

  • Zoro # G722576019


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 GPM
Finish
Stainless
Width
4 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02037ST
Zoro #
G722576019
UPC #
849922060071
Country of Origin
China

Dimensions

Width
4 in
Height
23 in
Depth
11 in

Details

Item
Kitchen Faucet
Flow Rate
1.8 GPM
Finish
Stainless
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Material
Brass

Description

Elevate your kitchen's functionality and style with the VIGO Sterling kitchen faucet. This striking fixture combines form and function, offering a sleek Stainless Steel finish that complements modern and industrial decor. The high-arc spring design provides exceptional reach and flexibility, making it a breeze to tackle large pots and pans. With its pull-down spray head and dual-function spray options, you'll effortlessly switch between tasks. The faucet's durable construction ensures long-lasting performance, while its smooth operation adds a touch of luxury to your daily routine. VIGO's attention to detail shines through in the faucet's clean lines and minimalist aesthetic, creating a focal point that enhances your kitchen's overall look. Whether you're a seasoned chef or a casual cook, this faucet's professional-grade features will inspire you to spend more time in the kitchen. The easy-to-clean surface resists water spots and fingerprints, maintaining its pristine appearance with minimal effort. Upgrade your sink area with this VIGO Sterling, and experience the perfect blend of style and practicality that will transform your kitchen into a space you'll love using every day.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.