Zoro Homepage

Sterling Single Handle Single-Hole Bathroom Faucet in Matte Brushed Gold

  • Mfr # VG01049MG

  • Zoro # G722575661


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Brushed Gold
Color
Gold
Length
6 in
Width
2 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01049MG
Zoro #
G722575661
UPC #
849922059983
Country of Origin
China

Dimensions

Length
6 in
Width
2 in
Height
7 in

Details

Finish
Matte Brushed Gold
Color
Gold
Material
Brass

Description

Elevate your bathroom's aesthetic with the sleek and sophisticated VIGO Sterling 1-hole matte brushed gold bathroom sink faucet from VIGO. This modern marvel stands at 7-in. tall, featuring a perfectly proportioned 5-in. spout reach that provides ample space for handwashing and other sink activities. The faucet's streamlined silhouette is accentuated by its 2-in. diameter, creating a harmonious balance of form and function. Crafted with precision, this single-handle faucet boasts a knurled texture on both the handle and spout base, offering an enhanced grip and adding a touch of industrial chic to your space. The smooth operation of the lever handle ensures effortless temperature and flow control, while the high-quality ceramic cartridge guarantees long-lasting performance and drip-free use. With a water-saving flow rate of 1.2 GPM, this eco-friendly faucet helps conserve water without compromising on performance. Its durable construction and premium finish options, including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, ensure that this faucet will remain a stunning centerpiece in your bathroom for years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.