Zoro Homepage

Sterling Single Handle Single Hole Bathroom Vessel Faucet in Matte Black

  • Mfr # VG03032MB

  • Zoro # G422575787


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2 in
Length
8 in
Material
Brass
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03032MB
Zoro #
G422575787
UPC #
849922060019
Country of Origin
China

Dimensions

Width
2 in
Length
8 in
Height
11 in

Details

Color
Black
Material
Brass
Finish
Matte Black

Description

Elevate your bathroom's style with this VIGO Sterling 1-hole matte black vessel bathroom sink faucet, a perfect blend of modern design and functionality. Standing at 11-in. tall with a sleek 2-in. diameter base, this faucet features a generous 6-in. spout reach, providing ample space for comfortable hand-washing. The minimalist silhouette boasts clean lines and a cylindrical body, complemented by a subtle textured grip on the handle for easy operation. Its high-arc spout and slender profile create a striking focal point, instantly transforming your bathroom vanity into a luxurious oasis. Crafted with precision, this VIGO faucet offers durability and effortless maintenance, making it an ideal choice for busy households seeking both style and practicality. Available in a range of sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, this faucet allows you to perfectly coordinate with your existing bathroom decor or create a stunning new look. Enhance your daily routine and add a touch of elegance to your bathroom with this eye-catching vessel sink faucet.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.