Sutton 58 in. H x 4 in. W 4-Jet Shower Panel System with Adjustable Square Head and Hand Shower Wand

  • Mfr # VG08017ST

  • Zoro # G722575821


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Width
4 in
Material
Aluminium
Finish
Stainless
Height
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG08017ST
Zoro #
G722575821
UPC #
849922059358
Country of Origin
China

Dimensions

Length
20 in
Width
4 in
Height
58 in

Details

Material
Aluminium
Item
Shower Panel
Finish
Stainless

Description

The VIGO Sutton shower system embodies a modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel measuring 58 in. H X 4 in. W that seamlessly integrates four high-pressure 1.8 GPM body spray jets for a therapeutic massage experience, complemented by a luxurious 8 in. square rainfall showerhead that delivers a soothing overhead cascade, while a versatile handheld shower with a 58 in. hose offers added flexibility for bathing children or pets, all controlled by integrated thermostatic valves for precise temperature regulation, and engineered with an eco-friendly flow rate to conserve water without sacrificing performance, enhanced by VIGO's Inner Guard technology to prevent jet clogging, making installation straightforward with easy-to-follow instructions, simple cleaning and maintenance requirements, and backed by a lifetime warranty for peace of mind, with the added versatility of being available in Matte Black finish to suit various bathroom aesthetics.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.