Zoro Homepage

Titus Two Handle Wall Mount Bathroom Faucet in Chrome

  • Mfr # VG05002CH

  • Zoro # G922576024


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Chrome
Height
3 in
Body Material
Brass
Flow Rate
1.2 GPM
Includes
All Mounting Hardware; Handles; Required rough-in valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG05002CH
Zoro #
G922576024
UPC #
813775010385
Country of Origin
China

Dimensions

Height
3 in

Details

Item
Bathroom Faucet
Faucet Finish
Chrome
Body Material
Brass
Flow Rate
1.2 GPM
Includes
All Mounting Hardware; Handles; Required rough-in valve

Description

Elevate your bathroom's aesthetic with the sleek and modern VIGO Titus wall mount bathroom faucet in chrome, a perfect blend of form and function. This fixture features a slim rectangular backplate measuring 11-in. wide, creating a striking visual while maximizing space. Its gracefully curved spout extends 8-in., making it ideal for various types of sinks such as vessel sinks, undermount sinks, pedestal sinks, and wall-mounted sinks, and adding elegance to your daily routine. The minimalist square handles provide intuitive temperature control that complements modern decor. Built to last, the durable finish resists tarnishing and corrosion, ensuring long-lasting beauty. Installation is hassle-free with a standard 1/2-in. water supply connection, making this faucet an easy upgrade for any renovation or new build. Combining sophisticated design with water-saving efficiency, this wall-mounted marvel is perfect for homeowners who value both style and sustainability. Transform your bathroom into a stylish sanctuary with the VIGO wall mount bathroom faucet from their Titus collection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.