Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utopia Single Handle Pull-Down Sprayer Kitchen Bar Faucet in Matte Brushed Gold

  • Mfr # VG02038MG

  • Zoro # G422575602


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 GPM
Height
15 in
Body Material
Brass
Finish
Matte Brushed Gold
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02038MG
Zoro #
G422575602
UPC #
849922072975
Country of Origin
China

Dimensions

Height
15 in

Details

Flow Rate
1.8 GPM
Body Material
Brass
Item
Kitchen Faucet
Finish
Matte Brushed Gold
Includes
All Mounting Hardware; Supply Lines; Sprayer head;

Description

Elevate your kitchen's functionality and style with the VIGO Utopia kitchen faucet. This sleek, modern design seamlessly blends form and function, making it a standout addition to any home. Available in Matte Brushed Gold, this faucet complements a wide range of kitchen decors, from industrial to minimalist. The high-arc spout provides ample clearance for large pots and pans, while the pull-down spray head offers flexibility for various tasks. Designed by VIGO, known for their attention to detail and quality, this faucet features a textured grip on the spray head and handle for improved control, even with wet hands. The single-lever design allows for easy temperature and flow adjustments, streamlining your kitchen workflow. Built to last with premium materials, this faucet resists tarnishing and corrosion, ensuring it maintains its beauty for years to come. The spray head's dual-function toggle switch lets you effortlessly switch between aerated stream and powerful spray modes, perfect for rinsing dishes or filling pots. With its clean lines and refined aesthetics, this VIGO faucet isn't just a practical addition to your kitchen - it's a design statement that enhances the overall look of your space. Upgrade your sink area with this versatile, stylish faucet and experience the perfect blend of performance and visual appeal in your everyday kitchen tasks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.