Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zurich Single Handle Pull-Down Sprayer Kitchen Faucet in Stainless Steel

  • Mfr # VG02007ST

  • Zoro # G922575973


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 GPM
Finish
Stainless
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02007ST
Zoro #
G922575973
UPC #
813775014970
Country of Origin
China

Dimensions

Depth
8 in
Height
27 in
Width
3 in

Details

Item
Kitchen Faucet
Flow Rate
1.8 GPM
Finish
Stainless
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass

Description

Elevate your kitchen's functionality and style with the VIGO Zurich kitchen faucet in stainless steel finish . This sleek, modern, commercial-grade kitchen faucet from VIGO combines form and function seamlessly, offering a contemporary look that complements modern and industrial kitchen designs. The high-arc, pull-down spout provides excellent clearance for large pots and pans while the flexible hose ensures effortless maneuverability. Built with durability in mind, this faucet features solid brass construction and a ceramic cartridge for long-lasting performance. Unlike dual-mode faucets, this model comes with a separate sprayer head and pot filler; allowing you to tackle various kitchen tasks efficiently without switching modes. With its professional-grade spring design, this single-handle faucet looks impressive while also offering superior functionality. The easy-to-clean nozzle prevents mineral buildup ensuring consistent water flow over time. Whether you're rinsing vegetables with the sprayer head or filling pots using the dedicated pot filler, this lead-free kitchen faucet transforms your sink area into a highly efficient workspace incorporating convenience at every turn!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.