1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Orange, Plastic, 13 in L Overall
Mfr # 45857
Zoro # G9751481
product price:Â $27.19
/eaKey Features
Brush Type
Dusting Brush
Bristle Firmness
Medium
Brush Length
6 1/2 in
Handle Length
7 in
Handle Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45857
Zoro #
G9751481
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 1/2 in
Handle Length
7 in
Brush Width
1 1/2 in
Bristle Length
2 1/4 in
Trim Length
2 1/4 in
Overall Length
13 in
Details
Brush Type
Dusting Brush
Bristle Firmness
Medium
Bristle Color
Orange
Handle Color
Orange
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Bench Brush
Color
Orange
Temperature Resistant
Yes
Chemical Resistant
Yes
Features
330mm Length; 135mm Height; 35mm Width; Medium Bristle Stiffness
Color Coding System
Yes
FDA Compliant
Yes
Acid Resistant
Yes
Sweep Face
1 1/2 in
Handle Style
Ergonomic
Minimum Temperature
-20 Degrees C
Description
Short Handle, Bristle Color Orange, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 1/4 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 7 in, Handle Color Orange, Color Coding System Yes, Brush Width 1 1/2 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.