1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Green, Plastic, 13 in L Overall
Mfr # 45812
Zoro # G9751612
product price:Â $25.89
/eaKey Features
Brush Type
Dusting Brush
Bristle Firmness
Soft
Brush Length
6 1/2 in
Handle Length
7 in
Handle Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45812
Zoro #
G9751612
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 1/2 in
Handle Length
7 in
Brush Width
1 1/2 in
Bristle Length
2 1/4 in
Overall Length
13 in
Trim Length
2 1/4 in
Details
Brush Type
Dusting Brush
Bristle Firmness
Soft
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Bench Brush
Temperature Resistant
Yes
Color Coding System
Yes
Acid Resistant
Yes
Features
330mm Length; 135mm Height; 35mm Width; Soft Bristle Stiffness
Color
Green
Chemical Resistant
Yes
Sweep Face
1 1/2 in
Minimum Temperature
-20 Degrees C
Handle Style
Ergonomic
Description
Short Handle, Bristle Color Green, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 1/4 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 7 in, Handle Color Green, Color Coding System Yes, Brush Width 1 1/2 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.