1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Purple, Plastic, 13 in L Overall
Mfr # 45818
Zoro # G9751551
product price:Â $25.89
/eaKey Features
Brush Type
Dusting Brush
Bristle Firmness
Soft
Handle Length
7 in
Brush Length
6 1/2 in
Handle Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45818
Zoro #
G9751551
UPC #
-
Country of Origin
Denmark
Dimensions
Handle Length
7 in
Brush Length
6 1/2 in
Brush Width
1 1/2 in
Bristle Length
2 1/4 in
Trim Length
2 1/4 in
Overall Length
13 in
Details
Brush Type
Dusting Brush
Bristle Firmness
Soft
Bristle Color
Purple
Handle Color
Purple
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Bench Brush
Features
330mm Length; 135mm Height; 35mm Width; Soft Bristle Stiffness
Acid Resistant
Yes
Temperature Resistant
Yes
Color
Purple
Color Coding System
Yes
Chemical Resistant
Yes
Sweep Face
1 1/2 in
Handle Style
Ergonomic
Minimum Temperature
-20 Degrees C
Description
Short Handle, Bristle Color Purple, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 1/4 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 7 in, Handle Color Purple, Color Coding System Yes, Brush Width 1 1/2 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.