1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Orange, Plastic
Mfr # 5551307
Zoro # G4810878
product price:Â $10.65
/eaKey Features
Brush Type
Detail Brush
Bristle Firmness
Soft
Brush Length
8 5/64 in
Handle Length
5 51/64 in
Handle Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5551307
Zoro #
G4810878
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
8 5/64 in
Handle Length
5 51/64 in
Brush Width
1 13/16 in
Bristle Length
2 1/4 in
Trim Length
2 1/4 in
Overall Length
8 5/64 in
Head Width
3/8 in
Details
Brush Type
Detail Brush
Bristle Firmness
Soft
Bristle Color
Orange
Handle Color
Orange
Bristle Material
Polyester
Handle Material
Plastic
Item
Detail Brush
Temperature Resistant
Yes
Color
Orange
Features
Food Handling Application
Chemical Resistant
Yes
Color Coding System
Yes
Application
Dry
Surface Type
Dry
Handle Style
Straight
Description
Detail Brush, Bristle Firmness Soft, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 8 1/8 in, Handle Length 5 3/4 in, Head Width 3/8 in, Bristle Color Orange, Overall Length 1 1/8 in, Chemical Resistant Yes, Bristle Length 2 1/4 in, Brush Type Detail Brush, Features Food Handling Application, Handle Color Orange, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.