1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Brown, Polypropylene
Mfr # 458966
Zoro # G2155765
product price: $12.49
/eaKey Features
Brush Type
Bench Brush
Bristle Firmness
Medium
Brush Length
6 1/2 in
Handle Length
6 1/2 in
Handle Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
458966
Zoro #
G2155765
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 1/2 in
Handle Length
6 1/2 in
Brush Width
1 19/32 in
Bristle Length
2 in
Overall Length
13 in
Trim Length
2 in
Details
Brush Type
Bench Brush
Bristle Firmness
Medium
Bristle Color
Brown
Handle Color
Brown
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Handle Style
Short Handle
Item
Bench Brush
Features
Acid Resistant
Chemical Resistant
Yes
Temperature Resistant
Yes
Color Coding System
Yes
Description
Short Handle, Bristle Color Brown, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Polypropylene, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Handle Color Brown, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes, Features Ergonomic Handle Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.