1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Lime, Polypropylene
Mfr # 458977
Zoro # G9213660
product price: $12.49
/eaKey Features
Brush Type
Bench Brush
Bristle Firmness
Medium
Brush Length
6 1/2 in
Handle Length
6 1/2 in
Handle Color
Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
458977
Zoro #
G9213660
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 1/2 in
Handle Length
6 1/2 in
Brush Width
1 19/32 in
Bristle Length
2 in
Trim Length
2 in
Overall Length
13 in
Details
Brush Type
Bench Brush
Bristle Firmness
Medium
Bristle Color
Lime
Handle Color
Lime
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Handle Style
Short Handle
Item
Bench Brush
Chemical Resistant
Yes
Color Coding System
Yes
Features
Acid Resistant
Temperature Resistant
Yes
Description
Short Handle, Bristle Color Lime, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Polypropylene, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Handle Color Lime, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.