1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, White, Plastic
Mfr # 30885
Zoro # G5431645
product price: $7.49
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Medium
Brush Length
3 in
Handle Length
7 45/64 in
Handle Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30885
Zoro #
G5431645
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
3 in
Handle Length
7 45/64 in
Brush Width
1 37/64 in
Bristle Length
1 in
Overall Length
10 1/4 in
Trim Length
15/16 in
Head Width
1 5/8 in
Details
Brush Type
Scrub Brush
Bristle Firmness
Medium
Bristle Color
White
Handle Color
White
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush
Features
260mm Length; 70mm Height; 40mm Width; Medium Bristle Stiffness
Acid Resistant
Yes
Temperature Resistant
Yes
Chemical Resistant
Yes
Color Coding System
Yes
Color
White
Application
Dry, Wet
Handle Style
Angled
Surface Type
Dry, Wet
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 in, Handle Length 7 3/4 in, Head Width 1 5/8 in, Bristle Color White, Overall Length 10 1/4 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Scrub Brush, Features Hanging Hole, Handle Color White, Surface Type Dry, Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.