1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green
Mfr # 53782
Zoro # G4648917
product price:Â $9.39
/eaKey Features
Bristle Firmness
Stiff
Overall Length
19 57/64 in
Brush Length
5 in
Handle Length
13 3/4 in
Handle Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53782
Zoro #
G4648917
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Length
19 57/64 in
Brush Length
5 in
Handle Length
13 3/4 in
Brush Width
1-5/8"
Bristle Length
1 5/8 in
Brush Dia.
1 5/8 in
Trim Length
1 5/8 in
Brush Diameter
1.57 in
Details
Item
Tube and Valve Brush
Bristle Firmness
Stiff
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Handle Material
Polypropylene, Stainless Steel
Brush Handle Style
Long Handle
Color Coding System
Yes
Chemical Resistant
Yes
Acid Resistant
Yes
Application
Bottles, Pipes and Tubes, Valves
Features
Acid Resistant
Temperature Resistant
Yes
Handle Style
Straight
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 1.57 in, Brush Length 5 in, Handle Length 13 3/4 in, Bristle Color Green, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Stiff, Bristle Length 1 5/8 in, Brush Width 1-5/8 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Green, Overall Length 19 3/4 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.