Zoro Homepage

10-3/4"L Polyester Replacement Head Deck Brush

  • Mfr # 70417

  • Zoro # G4411181


product price: $28.99
/ea

Key Features

Brush Type
Deck Brush
Bristle Firmness
Stiff
Brush Length
10 3/4 in
Handle Color
Orange
Bristle Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70417
Zoro #
G4411181
UPC #
05705020704178
Country of Origin
Denmark

Dimensions

Brush Length
10 3/4 in
Brush Width
3 in
Bristle Length
1 in
Overall Length
10 3/4 in
Trim Length
1 in
Head Width
3 in

Details

Brush Type
Deck Brush
Bristle Firmness
Stiff
Bristle Color
Orange
Handle Color
Orange
Bristle Material
Polyester
Brush Handle Style
Replacement Brush Head
Item
Deck Brush Head
Temperature Resistant
Yes
Features
270mm Length; 95mm Height; 75mm Width; Very Hard Bristle Stiffness
Color
Orange
Acid Resistant
Yes
Color Coding System
Yes
Chemical Resistant
Yes
Application
Wet
Sweep Face
12 in
Surface Type
Wet
Connection Thread Type
European
Handle Connection Type
Threaded
Tool Type
Deck Brush Head

Description

Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 10 3/4 in, Bristle Firmness Stiff, Bristle Color Orange, Sweep Face 12 in, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 in, Connection Thread Type European, Handle Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.