1025mm Color Coded Handle, 1 1/4 in Dia, Blue, Stainless Steel
Mfr # 29833
Zoro # G4736654
product price: $86.69
/ea
Free Shipping & Returns
Key Features
Handle Length
39 1/2 in
Handle Material
Stainless Steel
Handle Diameter
1 1/4 in
Handle Color
Blue
Broom Connection Type
European Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29833
Zoro #
G4736654
UPC #
-
Country of Origin
Denmark
Dimensions
Handle Length
39 1/2 in
Handle Diameter
1 1/4 in
Dia.
1-1/4"
Broom Handle Length
39 1/2 in
Length
1025mm
Maximum Length
39 1/2 in
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Stainless Steel, Handle Length 39 1/2 in, Handle Diameter 1 1/4 in, Handle Color Blue, Handle Tip Material Polypropylene, Maximum Length 39 1/2 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.