Zoro Homepage

1025mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel

  • Mfr # 29835

  • Zoro # G4736645


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Handle Length
39 1/2 in
Handle Material
Stainless Steel
Handle Diameter
1 1/4 in
Handle Color
White
Length
1025mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29835
Zoro #
G4736645
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
39 1/2 in
Handle Diameter
1 1/4 in
Length
1025mm
Broom Handle Length
39 1/2 in
Dia.
1-1/4"
Maximum Length
39 1/2 in

Description

Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Stainless Steel, Handle Length 39 1/2 in, Handle Diameter 1 1/4 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 39 1/2 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.