Zoro Homepage

11"L Synthetic Deck Scrub Head

  • Mfr # 70434

  • Zoro # G5668074


product price: $29.89
/ea

Key Features

Bristle Firmness
Medium
Handle Length
No Handle
Handle Color
No Handle
Bristle Material
Polyester
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70434
Zoro #
G5668074
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
No Handle
Brush Width
11 in
Bristle Length
2 in
Broom Handle Diameter
No Handle
Broom Handle Length
No Handle
Trim Length
2 in
Block Depth
3 in
Block Width
10 3/4 in
Brush Size
10 3/4 in

Details

Bristle Firmness
Medium
Bristle Color
Red
Handle Color
No Handle
Bristle Material
Polyester
Handle Material
No Handle
Item
Deck Scrub Head
Basic Bristle Material
Synthetic
Chemical Resistant
Yes
Features
270mm Length; 100mm Height; 75mm Width; Medium Bristle Stiffness
Broom Handle Material
No Handle
Color Coding System
Yes
Broom Block Material
Plastic
Broom Style
Push Broom
Broom Connection Type
European Thread
Specific Bristle Material
Polyester
Acid Resistant
Yes
Broom Handle Color
No Handle
Broom Handle Tip Material
No Handle
Sweep Face
11 in
Color
Red
Block Material
Polypropylene
Tool Type
Broom Head
For Surface Texture
Semi-Smooth
Handle Connection Type
Threaded
Block Color
Red
Connection Thread Type
European

Description

Deck Scrub Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Semi-Smooth, Sweep Face 11 in, Bristle Length 2 in, Bristle Material Polyester, Bristle Color Red, Block Material Polypropylene, Bristle Firmness Medium, Connection Thread Type European, Chemical Resistant Yes, Features Waterfed, Block Depth 3 in, Block Width 10 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Block Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.