Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Sweep Face Broom Head, Stiff, Synthetic, Green

  • Mfr # 29152

  • Zoro # G4648113


product price: $39.23
/ea

Key Features

Bristle Type
Synthetic
Sweep Face
12 in
Bristle Length
4 in
Bristle Material
PET
Block Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29152
Zoro #
G4648113
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
4 in
Broom Handle Length
No Handle
Broom Handle Diameter
No Handle
Block Depth
2 7/8 in
Block Width
12 3/4 in

Details

Bristle Type
Synthetic
Sweep Face
12 in
Bristle Material
PET
Bristle Color
Green
Block Material
Polypropylene
Item
Broom Head
Acid Resistant
Yes
Broom Handle Color
No Handle
Chemical Resistant
Yes
Color Coding System
Yes
Color
Green
Broom Handle Material
No Handle
For Use With
29352, 29372, 29602, 29622
Includes
Broom Only Included
Features
Acid Resistant
Broom Grade
Heavy-Duty
Block Color
Green
Connection Thread Type
European
Bristle Firmness
Stiff
For Surface Texture
Multi-Surface
Handle Connection Type
Threaded
Handle Tip Material
No Handle
Handle Color
Green

Description

Floor Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 4 in, Bristle Material PET, Bristle Color Green, Block Material Polypropylene, Bristle Firmness Stiff, Connection Thread Type European, Chemical Resistant Yes, Block Depth 2 7/8 in, Block Width 12 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Block Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.