Zoro Homepage

12 in Sweep Face Broom Head, Stiff, Synthetic, Orange

  • Mfr # 31667

  • Zoro # G5712131


product price: $32.29
/ea

Key Features

Bristle Type
Synthetic
Sweep Face
12 in
Bristle Length
3 in
Bristle Material
Polyester
Block Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31667
Zoro #
G5712131
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
3 in
Broom Handle Length
No Handle
Broom Handle Diameter
No Handle
Block Width
12 1/4 in
Block Depth
1 7/8 in

Description

Broom Head, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 3 in, Bristle Color Orange, Block Material Polypropylene, Handle Color Orange, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Stiff, Block Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.