1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall
Mfr # 44012
Zoro # G8568147
product price:Â $7.99
/eaKey Features
Bristle Firmness
Stiff
Brush Type
Detail Brush
Handle Length
5 1/2 in
Brush Length
2 in
Handle Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44012
Zoro #
G8568147
UPC #
-
Country of Origin
Denmark
Dimensions
Handle Length
5 1/2 in
Brush Length
2 in
Brush Width
1/2 in
Bristle Length
5/8 in
Overall Length
8 in
Trim Length
1/2 in
Head Width
1/2 in
Details
Item
Detail Brush
Bristle Firmness
Stiff
Brush Type
Detail Brush
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Acid Resistant
Yes
Color
Green
Temperature Resistant
Yes
Color Coding System
Yes
Chemical Resistant
Yes
Features
Hanging Hole
Application
Wet
Handle Style
Ergonomic
Surface Type
Wet
Description
Detail Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 2 in, Handle Length 5 1/2 in, Head Width 1/2 in, Bristle Color Green, Overall Length 8 1/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Detail Brush, Features Hanging Hole, Handle Color Green, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.