1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Red, Plastic, 8 in L Overall

  • Mfr # 44014

  • Zoro # G9052775


product price:  $7.79
/ea

Key Features

Brush Type
Detail Brush
Bristle Firmness
Stiff
Brush Length
2 in
Handle Length
5 1/2 in
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44014
Zoro #
G9052775
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
2 in
Handle Length
5 1/2 in
Brush Width
1/2 in
Bristle Length
5/8 in
Overall Length
8 in
Trim Length
1/2 in
Head Width
1/2 in

Details

Brush Type
Detail Brush
Bristle Firmness
Stiff
Bristle Color
Red
Handle Color
Red
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Detail Brush
Acid Resistant
Yes
Color Coding System
Yes
Features
Hanging Hole
Chemical Resistant
Yes
Color
Red
Temperature Resistant
Yes
Application
Wet
Handle Style
Ergonomic
Surface Type
Wet

Description

Detail Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 2 in, Handle Length 5 1/2 in, Head Width 1/2 in, Bristle Color Red, Overall Length 8 1/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Detail Brush, Features Hanging Hole, Handle Color Red, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.