1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, White, Plastic, 8 in L Overall
Mfr # 44015
Zoro # G8568165
product price:Â $7.79
/eaKey Features
Brush Type
Detail Brush
Bristle Firmness
Stiff
Brush Length
2 in
Handle Length
5 1/2 in
Handle Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44015
Zoro #
G8568165
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
2 in
Handle Length
5 1/2 in
Brush Width
1/2 in
Bristle Length
5/8 in
Overall Length
8 in
Trim Length
1/2 in
Head Width
1/2 in
Details
Brush Type
Detail Brush
Bristle Firmness
Stiff
Bristle Color
White
Handle Color
White
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Detail Brush
Acid Resistant
Yes
Chemical Resistant
Yes
Color
White
Temperature Resistant
Yes
Color Coding System
Yes
Features
Hanging Hole
Application
Wet
Surface Type
Wet
Handle Style
Ergonomic
Description
Detail Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 2 in, Handle Length 5 1/2 in, Head Width 1/2 in, Bristle Color White, Overall Length 8 1/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Detail Brush, Features Hanging Hole, Handle Color White, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.