1/2 in W Scrub Brush, Medium, 4 3/4 in L Handle, 20 in L Brush, White, Plastic, 20 in L Overall

  • Mfr # 41845

  • Zoro # G4733267


product price: $23.45
/ea

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Medium
Bristle Color
White
Brush Length
20 in
Handle Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41845
Zoro #
G4733267
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
20 in
Handle Length
4 3/4 in
Brush Width
1/2 in
Bristle Length
2 in
Overall Length
20 in
Trim Length
2 in
Head Width
5 1/2 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Medium
Bristle Color
White
Handle Color
White
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush
Color
White
Color Coding System
No
Temperature Resistant
Yes
Chemical Resistant
Yes
FDA Compliant
Yes
Acid Resistant
Yes
Features
500mm Length; 145mm Height; 145mm Width; Medium Bristle Stiffness
Frame Material
Polypropylene
Application
Dry, Wet
Surface Type
Dry, Wet
Removable Handle
No
Handle Style
Fencing

Description

Scrub Brush, Bristle Firmness Medium, Handle Style Fencing, Bristle Material Polyester, Handle Material Plastic, Brush Length 20 in, Handle Length 4 3/4 in, Head Width 5 1/2 in, Bristle Color White, Overall Length 18 7/8 in, Chemical Resistant Yes, Bristle Length 2 in, Brush Type Blade Cleaning Brush, Features Safety Guard, Handle Color White, Surface Type Dry, Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.