Zoro Homepage

12"L Polyester Replacement Brush Head Deck Brush

  • Mfr # 70603

  • Zoro # G4736566


product price: $39.19
/ea

Key Features

Brush Type
Deck Brush
Bristle Firmness
Stiff
Brush Length
12 in
Handle Color
Blue
Bristle Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70603
Zoro #
G4736566
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
12 in
Brush Width
3 in
Bristle Length
1 5/8 in
Trim Length
1 19/32 in
Overall Length
12 in
Head Width
2 3/4 in

Details

Brush Type
Deck Brush
Bristle Firmness
Stiff
Bristle Color
Blue
Handle Color
Blue
Bristle Material
Polyester
Brush Handle Style
Replacement Brush Head
Item
Deck Brush Head
Chemical Resistant
Yes
Color
Blue
Color Coding System
Yes
Acid Resistant
Yes
FDA Compliant
Yes
Temperature Resistant
Yes
Features
305mm Length; 110mm Height; 85mm Width; Hard Bristle Stiffness
Application
Wet
Surface Type
Wet
Tool Type
Deck Brush Head
Handle Connection Type
Threaded
Connection Thread Type
European

Description

Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 12 in, Bristle Firmness Stiff, Bristle Color Blue, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.