13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic
Mfr # 41952
Zoro # G8568095
product price: $7.29
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
5 51/64 in
Handle Length
11 51/64 in
Handle Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41952
Zoro #
G8568095
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
5 51/64 in
Handle Length
11 51/64 in
Brush Width
13/16 in
Bristle Length
1 1/4 in
Overall Length
11 51/64 in
Trim Length
1 3/8 in
Head Width
3/4 in
Details
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush
Chemical Resistant
Yes
Temperature Resistant
Yes
Color Coding System
Yes
Acid Resistant
Yes
Color
Green
Features
300mm Length; 70mm Height; 20mm Width; Very Hard Bristle Stiffness
Application
Wet
Handle Style
Straight
Surface Type
Wet
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 5 3/4 in, Handle Length 11 3/4 in, Head Width 3/4 in, Bristle Color Green, Overall Length 11 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Scrub Brush, Handle Color Green, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.