13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Yellow, Plastic
Mfr # 41956
Zoro # G8568131
product price:Â $7.29
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
5 51/64 in
Handle Length
11 51/64 in
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41956
Zoro #
G8568131
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
5 51/64 in
Handle Length
11 51/64 in
Brush Width
13/16 in
Bristle Length
1 1/4 in
Overall Length
11 51/64 in
Trim Length
1 3/8 in
Head Width
3/4 in
Details
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Yellow
Handle Color
Yellow
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush
Color Coding System
Yes
Chemical Resistant
Yes
Color
Yellow
Features
300mm Length; 70mm Height; 20mm Width; Very Hard Bristle Stiffness
Temperature Resistant
Yes
Acid Resistant
Yes
Application
Wet
Surface Type
Wet
Handle Style
Straight
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 5 3/4 in, Handle Length 11 3/4 in, Head Width 3/4 in, Bristle Color Yellow, Overall Length 11 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Scrub Brush, Handle Color Yellow, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.