Zoro Homepage

1460mm Color Coded Handle, 1 in Dia, Yellow, Aluminum

  • Mfr # 29596

  • Zoro # G4736523


product price: $14.69
/ea

Key Features

Handle Length
59 in
Handle Material
Aluminum
Handle Diameter
1 in
Handle Color
Yellow
Broom Handle Tip Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29596
Zoro #
G4736523
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
59 in
Handle Diameter
1 in
Dia.
1"
Broom Handle Length
59 in
Length
1460mm
Maximum Length
59 in

Details

Handle Material
Aluminum
Handle Color
Yellow
Item
Color Coded Handle
Broom Handle Tip Material
Plastic
Broom Handle Color
Yellow
Broom Handle Material
Aluminum
Broom Connection Type
European Thread
For Use With
Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Color
Yellow
Material
Aluminum
Features
Color Coding System
Product Type
Color Coded Handle
Connection Thread Type
European
Handle Tip Material
Polypropylene
Handle Style
Fixed
Handle Connection Type
Threaded
Tool Type
Broom Handle
Grip Material
Polypropylene

Description

Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 59 in, Handle Diameter 1 in, Handle Color Yellow, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.