Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Yellow

  • Mfr # 31736

  • Zoro # G9751332


product price: $54.29
/ea

Key Features

Bristle Type
Synthetic
Sweep Face
15 1/4 in
Bristle Length
2 1/4 in
Bristle Material
Polyester
Block Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31736
Zoro #
G9751332
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
2 1/4 in
Broom Handle Length
No Handle
Broom Handle Diameter
No Handle
Block Depth
1 7/8 in
Block Width
12 1/4 in

Details

Bristle Type
Synthetic
Sweep Face
15 1/4 in
Bristle Material
Polyester
Bristle Color
Yellow
Block Material
Polypropylene
Handle Color
Yellow
Item
Broom Head
Broom Handle Color
No Handle
Color
Yellow
Chemical Resistant
Yes
Color Coding System
Yes
Acid Resistant
Yes
Broom Handle Material
No Handle
Features
Acid Resistant
For Surface Texture
Semi-Smooth
Bristle Firmness
Medium
Connection Thread Type
European
Handle Connection Type
Threaded
Block Color
Yellow
For Surface Textures
For Semi-Smooth Surfaces
Handle Tip Material
No Handle

Description

Broom Head, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Yellow, Block Material Polypropylene, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Medium, Block Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.