15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Pink
Mfr # 31711
Zoro # G9751463
product price: $48.99
/eaKey Features
Bristle Type
Synthetic
Bristle Length
2 1/4 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31711
Zoro #
G9751463
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
2 1/4 in
Broom Handle Diameter
No Handle
Broom Handle Length
No Handle
Block Depth
1 7/8 in
Block Width
15 1/4 in
Description
Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Pink, Block Material Polypropylene, Handle Color Pink, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 15 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.