15-1/4"L Polyester Replacement Brush Head Deck Brush
Mfr # 70642
Zoro # G9751296
product price: $52.49
/eaKey Features
Brush Type
Deck Brush
Bristle Firmness
Stiff
Brush Length
15 1/4 in
Handle Color
Green
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70642
Zoro #
G9751296
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
15 1/4 in
Brush Width
1 7/8 in
Bristle Length
1 1/2 in
Overall Length
15 1/4 in
Trim Length
1 1/2 in
Head Width
1 7/8 in
Details
Brush Type
Deck Brush
Bristle Firmness
Stiff
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Brush Handle Style
Replacement Brush Head
Item
Deck Brush Head
Acid Resistant
Yes
Color
Green
Chemical Resistant
Yes
Temperature Resistant
Yes
Color Coding System
Yes
Features
400mm Length; 75mm Height; 50mm Width; Hard Bristle Stiffness
For Surface Texture
Multi-Surface
Handle Connection Type
Threaded
Tool Type
Deck Brush Head
Connection Thread Type
European
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 15 1/4 in, Bristle Firmness Stiff, Bristle Color Green, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.