15-1/4"L Polyester Replacement Brush Head Deck Brush
Mfr # 70648
Zoro # G9751235
product price: $52.49
/eaKey Features
Brush Type
Deck Brush
Bristle Firmness
Stiff
Brush Length
15 1/4 in
Handle Color
Purple
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70648
Zoro #
G9751235
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
15 1/4 in
Brush Width
1 7/8 in
Bristle Length
1 1/2 in
Trim Length
1 1/2 in
Overall Length
15 1/4 in
Head Width
1 7/8 in
Details
Brush Type
Deck Brush
Bristle Firmness
Stiff
Bristle Color
Purple
Handle Color
Purple
Bristle Material
Polyester
Brush Handle Style
Replacement Brush Head
Item
Deck Brush Head
Features
400mm Length; 75mm Height; 50mm Width; Hard Bristle Stiffness
Acid Resistant
Yes
Color Coding System
Yes
Temperature Resistant
Yes
Color
Purple
Chemical Resistant
Yes
For Surface Texture
Multi-Surface
Connection Thread Type
European
Tool Type
Deck Brush Head
Handle Connection Type
Threaded
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 15 1/4 in, Bristle Firmness Stiff, Bristle Color Purple, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.