Zoro Homepage

1505mm Pipe and Tube Brush Handle, 1/4 in Dia, Nylon; Polypropylene

  • Mfr # 53525

  • Zoro # G5707685


product price: $30.89
/ea

Key Features

Handle Length
60 in
Handle Material
Nylon; Polypropylene
Handle Diameter
1/4 in
Handle Color
White
Features
Dish Washer Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53525
Zoro #
G5707685
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
60 in
Handle Diameter
1/4 in
Brush Length
Not Included
Length
1505mm
Brush Dia.
Not Included
Overall Length
60 in
Maximum Length
60 in

Details

Handle Material
Nylon; Polypropylene
Handle Color
White
Item
Pipe and Tube Brush Handle
Features
Dish Washer Safe
Bristle Color
Not Included
Color Coding System
Yes
Handle Type
Flexible
Bristle Material
Not Included
Brush Handle Style
Long Handle
Chemical Resistant
Yes
Product Type
Flexible Handle
Handle Style
Straight
Grip Material
Polypropylene
Tool Type
Brush Handle
Handle Connection Type
Quick Connect

Description

Pipe and Tube Brush Handle, Tool Type Brush Handle, Connection Thread Type Not Applicable, Handle Connection Type Quick Connect, Handle Material Nylon; Polypropylene, Handle Length 60 in, Handle Diameter 1/4 in, Handle Color White, Maximum Length 60 in, Handle Style Straight, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Flexible Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.