Zoro Homepage

16 1/2 in Sweep Face Broom Head, Soft/Stiff Combination, Blue

  • Mfr # 31753

  • Zoro # G715508713


product price: $33.99
/ea

Key Features

Sweep Face
16 1/2 in
Bristle Length
2 3/8 in
Bristle Material
Polyester
Block Material
Polypropylene
For Surface Texture
Multi-Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31753
Zoro #
G715508713
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
2 3/8 in
Block Depth
16 1/2 in
Block Width
3 1/8 in

Details

Sweep Face
16 1/2 in
Bristle Material
Polyester
Bristle Color
Blue
Block Material
Polypropylene
Item
Broom Head
For Surface Texture
Multi-Surface
Block Color
Blue
Connection Thread Type
European
Chemical Resistant
Yes
Features
Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris
Bristle Firmness
Soft/Stiff Combination
Curved Block
No
Tool Type
Broom Head
Handle Connection Type
Threaded
Surface Type
Dry, Wet

Description

Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 16 1/2 in, Bristle Length 2 3/8 in, Bristle Material Polyester, Bristle Color Blue, Block Material Polypropylene, Bristle Firmness Soft/Stiff Combination, Connection Thread Type European, Chemical Resistant Yes, Features Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris, Block Depth 16 1/2 in, Block Width 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.