
16 1/2 in Sweep Face Broom Head, Soft/Stiff Combination, Red
Mfr # 31754
Zoro # G515508616
product price: $33.99
/eaKey Features
Sweep Face
16 1/2 in
Bristle Length
2 3/8 in
Bristle Material
Polyester
Block Material
Polypropylene
Block Depth
16 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31754
Zoro #
G515508616
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
2 3/8 in
Block Depth
16 1/2 in
Block Width
3 1/8 in
Details
Sweep Face
16 1/2 in
Bristle Material
Polyester
Bristle Color
Red
Block Material
Polypropylene
Item
Broom Head
Bristle Firmness
Soft/Stiff Combination
Features
Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris
Surface Type
Dry, Wet
Tool Type
Broom Head
Connection Thread Type
European
Chemical Resistant
Yes
Curved Block
No
Block Color
Red
Handle Connection Type
Threaded
For Surface Texture
Multi-Surface
Description
Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 16 1/2 in, Bristle Length 2 3/8 in, Bristle Material Polyester, Bristle Color Red, Block Material Polypropylene, Bristle Firmness Soft/Stiff Combination, Connection Thread Type European, Chemical Resistant Yes, Features Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris, Block Depth 16 1/2 in, Block Width 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.