Zoro Homepage

16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Purple

  • Mfr # 31748

  • Zoro # G5201226


product price: $40.35
/ea

Key Features

Bristle Type
Synthetic
Sweep Face
16 in
Bristle Length
2 in
Bristle Material
Polyester
Bristle Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31748
Zoro #
G5201226
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
2 in
Broom Handle Length
No Handle
Broom Handle Diameter
No Handle
Block Depth
2 5/8 in
Block Width
16 1/8 in

Description

Combo Floor Broom Head, Broom Type Fine Sweeping, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Purple, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, For Use With 29358, 29378, 29608, 29628, Includes Broom Only Included, Tool Type Broom Head, Block Depth 2 5/8 in, Block Width 16 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.