Zoro Homepage

1615mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum

  • Mfr # 29735

  • Zoro # G5613526


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Handle Length
114 in
Handle Material
Aluminum
Handle Diameter
1 1/4 in
Handle Color
White
Broom Handle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29735
Zoro #
G5613526
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
114 in
Handle Diameter
1 1/4 in
Dia.
1-1/4"
Broom Handle Length
63 1/2 in to 114 in
Length
1615mm
Maximum Length
114 in
Minimum Length
63 1/2 in

Details

Handle Material
Aluminum
Handle Color
White
Item
Waterfed Broom Handle
Broom Handle Color
White
Material
Aluminum
Features
Dish Washer Safe
Broom Handle Tip Material
Plastic
Broom Connection Type
European Thread
Broom Handle Material
Aluminum
For Use With
54523, 7041, 7056Q, 7067, 9324
Color
White
Product Type
Waterfed Broom Handle
Connection Thread Type
European
Grip Material
Polypropylene
Handle Tip Material
Polypropylene
Handle Connection Type
Threaded
Tool Type
Broom Handle
Handle Style
Waterfed

Description

Waterfed Broom Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 114 in, Handle Diameter 1 1/4 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 114 in, Minimum Length 63 1/2 in, Handle Style Waterfed, Color Coding System No, Grip Material Polypropylene, Features Dish Washer Safe, Compatible Grainger Part Number 54523, 7041, 7056Q, 7067, 9324, FDA Compliant Yes, Acid Resistant No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.