1700mm Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene
Mfr # 29646
Zoro # G9069986
product price: $33.49
/eaKey Features
Handle Length
67 3/4 in
Handle Material
Polypropylene
Handle Diameter
1 1/4 in
Handle Color
Yellow
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29646
Zoro #
G9069986
UPC #
-
Country of Origin
Denmark
Dimensions
Handle Length
67 3/4 in
Handle Diameter
1 1/4 in
Dia.
1-1/4"
Broom Handle Length
67 3/4 in
Length
1700mm
Maximum Length
67 3/4 in
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 67 3/4 in, Handle Diameter 1 1/4 in, Handle Color Yellow, Handle Tip Material Polypropylene, Maximum Length 67 3/4 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.