19"L Polyester Replacement Brush Head Deck Scrub Brush
Mfr # 70623
Zoro # G4647343
product price: $59.99
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
19 in
Bristle Material
Polyester
Handle Material
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70623
Zoro #
G4647343
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
19 in
Brush Width
2 1/2 in
Bristle Length
1 7/8 in
Trim Length
1 13/16 in
Overall Length
19 in
Head Width
2 5/8 in
Details
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Blue
Bristle Material
Polyester
Handle Material
Not Included
Item
Deck Scrub Brush Head
Temperature Resistant
Yes
Chemical Resistant
Yes
Acid Resistant
Yes
Color
Blue
Color Coding System
Yes
Features
470mm Length; 115mm Height; 80mm Width; Hard Bristle Stiffness
Application
Wet
Surface Type
Wet
Handle Connection Type
Threaded
Connection Thread Type
European
Tool Type
Deck Scrub Brush Head
Description
Deck Scrub Brush Head, Tool Type Deck Scrub Brush Head, Bristle Material Polyester, Brush Length 19 in, Bristle Firmness Stiff, Bristle Color Blue, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 7/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.