2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Black, Plastic

  • Mfr # 41869

  • Zoro # G4077150


product price: $18.15
/ea

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Black
Brush Length
4 1/2 in
Handle Length
11 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41869
Zoro #
G4077150
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
4 1/2 in
Handle Length
11 51/64 in
Brush Width
2 3/4 in
Bristle Length
1 1/2 in
Overall Length
15 3/4 in
Trim Length
1 1/2 in
Head Width
2 3/4 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Black
Handle Color
Black
Bristle Material
Polyester
Handle Material
Plastic
Item
Scrub Brush
Application
Wet
Chemical Resistant
Yes
Color Coding System
Yes
Features
Easily Scrub Stuck-On Particles
Temperature Resistant
Yes
Surface Type
Wet
Handle Style
Angled

Description

Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 11 3/4 in, Head Width 2 3/4 in, Bristle Color Black, Overall Length 15 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Easily Scrub Stuck-On Particles, Handle Color Black, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.