2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Green, Plastic

  • Mfr # 41862

  • Zoro # G4991935


product price:  $15.59
/ea

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
4 1/2 in
Handle Length
11 51/64 in
Handle Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41862
Zoro #
G4991935
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
4 1/2 in
Handle Length
11 51/64 in
Brush Width
2 3/4 in
Bristle Length
1 1/2 in
Trim Length
1 1/2 in
Overall Length
15 3/4 in
Head Width
2 3/4 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush
Temperature Resistant
Yes
FDA Compliant
Yes
Features
415mm Length; 75mm Height; 71mm Width; Hard Bristle Stiffness
Color Coding System
Yes
Acid Resistant
Yes
Chemical Resistant
Yes
Color
Green
Application
Wet
Surface Type
Wet
Handle Style
Angled

Description

Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 11 3/4 in, Head Width 2 3/4 in, Bristle Color Green, Overall Length 15 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Easily Scrub Stuck-On Particles, Handle Color Green, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.