2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic

  • Mfr # 41867

  • Zoro # G8595894


product price:  $15.59
/ea

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
4 1/2 in
Handle Length
11 51/64 in
Handle Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41867
Zoro #
G8595894
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
4 1/2 in
Handle Length
11 51/64 in
Brush Width
2 3/4 in
Bristle Length
1 1/2 in
Overall Length
15 3/4 in
Trim Length
1 1/2 in
Head Width
2 3/4 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Orange
Handle Color
Orange
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush
Features
415mm Length; 75mm Height; 71mm Width; Hard Bristle Stiffness
Temperature Resistant
Yes
Color
Orange
Color Coding System
Yes
Chemical Resistant
Yes
Acid Resistant
Yes
FDA Compliant
Yes
Application
Wet
Handle Style
Angled
Surface Type
Wet

Description

Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 11 3/4 in, Head Width 2 3/4 in, Bristle Color Orange, Overall Length 15 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Easily Scrub Stuck-On Particles, Handle Color Orange, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.